Beli screen display di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- fronman Digital LED Indoor Poster Display (Layar Display)atribut:
- Type: Indoor Poster LED Display
- Pixel Pitch (mm): P2.5
- Pixel Configuration: SMD2121
- Density (Pixels): 160000
- Brightness: >1000CD
- Cabinet Size (mm): 694 x 1975
- Frame Frequency (Hz): >60
- Gray Grade: 14bits
- Life Time (hour): 100
- Module Resolution (mm): 128 x 64
- Module Size (mm): 320 x 160
- Power Consumption Average (W): 153
- Protection Grade: IP31
- Refresh Frequency (Hz): >1.920
- Viewing Angle: 140°
- Working Temperature (°C): 40
- Brite Screen Manual Screen (Layar Proyeksi)Deskripsi:Remaco Manual Screens are perfect for any classroom or office. Easily mounted on to wall with the universal hanging brackets. This economical screen is ideal for small audience viewing. It is made of matte white fabric which offers an excellent general-pu
- Brite Screen Motorized Screen (Layar Proyektor)Deskripsi:> Model yang modern dan menarik > Dapat digantung di dinding maupun di plafond > Sempurna untuk Home Theater atau penggunaan Profesional lainnya > Dilengkapi dengan auto shut-down untuk mencegah motor terbakar > Menggunakan motor Tubular berkualitas tinggi, suara halus dan tahan lama > Pengoperasian yang mudah dengan Remote RF (Radio Frequency) atau saklar dinding
- World Screen Fixed Frame Screen 16:9atribut:
- Ratio: 16:9
- Yieryi Digital Thermometer HygrometerDeskripsi:Display temperature, humidity and time simultaneously;Memory of MAX & MIN measuring value;12 hour / 24 hour displaying system selectable;C/F unit selectable;Clock & Calendar function (month and date)Desk-top placing or Wall Hanging.atribut:
- Temperature Range (°C): -20 to 70
- Humidity Range (%): 10~99 RH
- Temperature Resolution (°F): 0.1
- Humadity Resolution (%): 1 RH
- Temperature Accuracy: 1(1.8F)
- Humidity Accuracy (%): 5 RH(40~80)
- Samsung Digital Signage Touch Screen QM55B-T Series (Layar Display)atribut:
- Screen Size (inch): 55
- Resolution: 3840 x 2160
- Brightness: 500 nit (without Glass)
- Panel Technology: VA
- Audio Out: Stereo Mini Jack
- Color Gamut: 92% (DCI-P3, CIE 1976) %
- Contrast Ratio Dynamic: Mega
- Frequency (Hz): 50/60
- HDMI In: 3
- Operation Support: 24/7
- Pixel Pitch (HxV) (mm): 0.315 x 0.315
- Power Supply (V): 100 - 240 (AC)
- Response Time (m/s): 8
- Touchscreen: Yes
- Viewing Angle (°): 178/178 (H/V)
- Brite Screen Layar ProyektorDeskripsi:> Model yang modern dan menarik > Mudah untuk dipasang dan dibawa kemana saja > Design kaki-kaki yang kokoh menambah kestabilan layar > Ketinggian posisi layar dapat diatur sesuai dengan kebutuhan > Terbuat dari material berkualitas tinggi dan tahan lama
- Insize Digital Taper Gauge 1160 Series (Alat Ukur Celah)atribut:
- Compatible Data Output Cable: Mfr. No. 7302-SPC5A/SPC5B, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20
- Data Output Type: Cable
- Dimension Type: Inch/Metric
- Gauge Style: Flat Leaf
- Material: Stainless Steel
- Number of Leaves: 1
- Operation Type: Digital
- Overall Length (inch): 12.046875
- Range (inch): 0.0080 to 0.3940, 0.20mm to 10mm
- Resolution: 0.0005inch/0.01mm
- monotaro.id Clipboard Creative Foam (Papan Jalan)atribut:
- Size (cm): 30x40
- ViewSonic Monitor IR Touchscreen (Layar Display)Deskripsi:The ViewSonic TD2223 is a 22inch IR touch display designed for intuitive multi-touch use. Infrared (IR) touchscreen can detect up to 10 points of contact compared to optical touchscreens and can be operated by a stylus, fingers and gloved hands. The multi-touch input is more accurate, and the display is faster. Coupled with an adjustable tilt, you can easily interact with the TD2223 at an ideal position. This monitor features Full HD resolution to give you clear images and is built with scratch-resistant 7H hardness screen to surface damage. To support your work, the TD2223 is equipped with VGA, HDMI, DVI and USB connectivity.atribut:
- Resolution: 1920x1080
- Refresh Rate (Hz): 75
- Brightness (cd/m²): 250 (Typical)
- Colors: 16.7million
- Light Source: LED
- PC Operating System: Windows 7/8.1/10/11 certified; macOS tested
- Surface Treatment: Glossy, Hard Coating (7H)
- Tilt (°): Forward : 20/Back : 40
- Voltage (V): AC 100-240
- StarTech.com TV ceiling mount / 32 - 75 inch / 1 screen / VESA compatible / pole extension width 1-1.5m / +/-180 degree horizontal rotation angle adjustment / thin LCD TV monitor display hanging bracketDeskripsi:Omnidirectional: Full-motion monitor mount with +/-180° rotation around the pole and -25° downward tilt. Adjustable without tools. Versatile: Adjustable flat-screen TV mount for both sloped and horizontal ceilings with +/-60° pole adjustment to keep your display level. Clean look: Versatile large-display mount with hook-and-mount design for easy setup. Built-in cable management. Ideal for digital signage. Compatible: Universal mount for LG, Samsung, Sony, Sharp and other brands of TVs (screws and spacers included). VESA patterns supported: 200x200, 200x300, 200x400, 300x200, 300x300, 400x200, 400x300, 400x400, 600x200, 600x300, 600x400 Ceiling-mounted single TV: VESA-compatible, supports displays up to 75 inches (including curved TVs). Maximum load of 50 kg per unit, height adjustable with support pole (distance from ceiling 106 cm - 156 m)Flat-screen TV hung from the ceiling for easy viewing Ideal for meeting rooms, lobbies, building entrances, meeting spaces, classrooms, etc. Providing information and entertainment to guestsatribut:
- Angle Adjustment Range: +0 / -25
- Color: Black
- Height (cm): 177.8
- Length (cm): 68
- Width (cm): 14
Daftar Harga screen display Terbaru October 2026
| fronman Digital LED Indoor Poster Display (Layar Display) | Rp44.999.900 |
| Brite Screen Manual Screen (Layar Proyeksi) | Rp1.599.900 |
| JK Screen Fix Wall Screen | Rp3.799.900 |
| Felix Clear Holder 20sheets (Map Display) | Rp14.900 |
| Felix Clear Holder 60sheets (Map Display) | Rp29.900 |
| Brite Screen Motorized Screen (Layar Proyektor) | Rp3.099.900 |
| ibright Manual Screen (Layar Proyeksi) | Rp559.900 |
| World Screen Fixed Frame Screen 16:9 | Rp2.899.900 |
| Yieryi Digital Thermometer Hygrometer | Rp149.900 |
| ibright Motorized Screen (Layar Proyektor) | Rp2.499.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































/32P109457110-1.jpg)
/P102114919-1.jpg)

/duP103160498-1.jpg)
/erP103160531-1.jpg)
/pqP102114926-2.jpg)
/q4P102114940-2.jpg)


/qlP102114957-2.jpg)
/qsP102114964-2.jpg)
/e9P103160513-1.jpg)

/jrP111550711-1.jpg)

/p2P105874902-2.jpg)
/h0P106596612-2.jpg)
/pbP107045911-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)